Beli Heavy Duty Linear Actuator di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WARNER LINEAR Linear Actuator
    Mulai

    Rp18.999.900

    WARNER LINEAR Linear Actuator
    Deskripsi:
    Rugged-duty B-Track linear actuators have heavy-duty double-ended ball bearing motors, corrosion and washdown protection, and are permanently lubricated to minimize maintenance time. K2 series actuators can be used for high load and impact applications such as gates and valves, table positioning, and platform lifts. K2x series actuators have an inline ball screw system for high load capability and an integral load holding brake. They are a good option for demanding applications where an alternative to hydraulic or air cylinders is needed. Common applications include construction and paving equipment, wagon and engine lifts, and deck and scissor lifts.
    atribut:
    • Drive System Type: Gear
    • Duty Cycle (%): 50
    • Enclosure Type: Totally Enclosed Non Ventilated
    • Feedback Signal: No
    • Gear Case Type: Parallel Spur
    • Housing Material: Aluminium
    • Motor Type: Permanent Magnet
    • Seal Guide Material: Delrin
    • Thermal Protection: Automatic
  2. HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Mulai

    Rp929.900

    HONEYWELL MICRO SWITCH Limit/Interlock Switch
    Deskripsi:
    These limit switches are designed with flame paths in the housing that cool exploding gases below the ignition temperature before they reach the explosive gases surrounding the housing. Applications include control valves and actuators, petrochemical plants, conveyors, and material handling.
    atribut:
    • UNSPSC: 39121509
  3. Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Mulai

    Rp23.900

    Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)
    Deskripsi:
    A general purpose air hose engineered for medium to heavy duty applications; its strong yet flexible construction guarantees a long life and easy handling.
    atribut:
    • Working Pressure (psi): 300
    • Bursting Pressure (psi): 900
    • Temperature Range (°C): -10 to +85
    • Cover: Black, Smooth TPR material, Weather and Abrasion Resistan
    • Coils (m): up to 50-100, Continuous Length
  4. FESTO Guide cylinder DFM series G 3/8
    Mulai

    Rp53.999.900

    FESTO Guide cylinder DFM series G 3/8
    Deskripsi:
    Festo Double-Acting Pneumatic Guided Cylinder, 80 mm Bore, 125 mm Stroke - DFM Series - DFM-80-125-PA-GF This actuator from Festo combines the functions of a guide and a drive in one compact unit Its typically used for clamping, lifting and stopping tasks in factory automation setups Thanks to its large-diameter guide rods and four plain-bearing bushes, the unit offers high rigidity. It absorbs torsion and shear stresses with ease, so you can use it for intensive applications A choice of multiple supply ports means its easy to install and maintain. Fast installation saves you time and effort High resistance to torque and lateral forces for use in heavy-duty applications Wide range of mounting options for added versatility Application Information Conveyor and assembly systems Manufacturing units Electrical sectorFesto's DFM series guided actuators are fitted with flexible cushioning rings or plates at both ends to reduce noise during operation and extend service life. An integrated slot in the actuator body allows the incorporation of a proximity sensor to measure the linear movement of the piston. The piston diameter is 80 mm and the stroke length is 125 mm and can be assembled in any position. Does this unit need external cushioning Ambient temperature: -20 → 80 °C Center of gravity distance from working load to yoke plate 125 mmThis guided actuator is fitted with flexible cushioning rings or plates at both ends to reduce stress and damage due to impact forces What type of seals does this unit use? This guided actuator is fitted with NBR (nitrile butadiene rubber) seals, which offer good resistance to abrasion and compression. The seals can also withstand contact with petroleum oils, as well as common lubricants and greases, without degrading.
  5. RS PRO Reed Switch RS PRO
    Mulai

    Rp429.900

    RS PRO Reed Switch RS PRO
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  7. DEWALT Pressure Washer
    Mulai

    Rp11.999.900

    DEWALT Pressure Washer
    Deskripsi:
    Perfect for outdoor applications, these powerful pressure washers allow greater mobility than their electric counterparts. They remove mud, dirt, and debris from sidewalks, driveways, garage floors, decks, stairs, and more. They can also be used to prepare walls and other surfaces for painting. The fluid pressure is generated by a gas engine.
    atribut:
    • Pressure Washer Water Type: Cold
    • UNSPSC: 47121805
  8. SMC O-Ring Seal Kit (Oring Kit)
    30%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp32.900

  9. Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Mulai

    Rp1.399.900

    Uni-D Solenoid Valve AC 220V (60/50Hz) (Katup Solenoid)
    Deskripsi:
    - US series is direct-acting, conductive, and normally closed (NC) 2/2 way solenoid valve.- Able to be operated directly without pressure- Material PTFE is suitable for steam.
  10. LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Mulai

    Rp499.900

    LEGRIS Air Push-to-Connect Tubing Fittings (Sambungan T)
    Deskripsi:
    Nylon and nickel-plated brass push-to-connect tube fittings are compatible with a variety of tubing and are suitable for most air applications. Nylon is a strong plastic with resistance to chemicals and corrosion. Brass, an alloy of copper and zinc, is strong and resists corrosion from water, heat, acids, minerals, and peaty soils. Nickel plating increases its corrosion and wear resistance.
  11. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  12. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga Heavy Duty Linear Actuator Terbaru October 2026
WARNER LINEAR Linear ActuatorRp18.999.900
Swan Compressor Air Cooled Heavy Duty Portable N Series (Kompresor Angin)Rp45.999.900
HONEYWELL MICRO SWITCH Limit/Interlock SwitchRp929.900
HONEYWELL HVAC & Refrigeration PartsRp169.900
Maxxflex Hose Air/Water 300 PSI (Selang Air / Selang Angin)Rp23.900
FESTO Guide cylinder DFM series G 3/8Rp53.999.900
RS PRO Reed Switch RS PRORp429.900
FYH Pillow Block Bearing UCP Series (Bearing Duduk)Rp169.900
DAYTON Material Handling Part (Komponen Alat Angkut)Rp189.900
DAYTON HVAC & Refrigeration PartsRp43.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)